Check Availability
  • LUMAPRO 

    Trade Number 1828, 2.0 Watts Miniature Halogen Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 2FMJ7
  • Mfr. Model # 2FMJ7
Trade Number 1828, 2.0 Watts Miniature Halogen Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature halogen bulb features a filament that glows when an electric current passes through it. Halogen and other inert gasses in the bulb help to extend the life of the filament. It is designed for use in indicator applications.
Show More Close
 

Technical Specifications

Item # 2FMJ7
Mfr. Model # 2FMJ7
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.05 lbs
Country of Origin China *
Item Miniature Halogen Bulb
Overall Bulb Shape T
Trade Number 1828
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 37.5
Bulb Primary Application Indicator
Watts 2.0
Bulb Type Miniature
Bulb Amps 50mA
Average Bulb Life 3000 hr.
Lumens 8
Light Technology Halogen
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 7/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.