Check Availability
  • LUMAPRO 

    Trade Number 1813, 1.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 2FMB4
  • Mfr. Model # 2FMB4
Trade Number 1813, 1.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in radio applications.
Show More Close
 

Technical Specifications

Item # 2FMB4
Mfr. Model # 2FMB4
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.02 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 1813
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 14.4
Bulb Primary Application Radio
Watts 1.0
Bulb Type Miniature
Bulb Amps 10mA
Average Bulb Life 1000 hr.
Lumens 10
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 7/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.