Check Availability
  • LUMAPRO 

    Trade Number 12VMB-1, 2.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 4VDY1
  • Mfr. Model # 4VDY1
Trade Number 12VMB-1, 2.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in indicator applications.
Show More Close
 

Technical Specifications

Item # 4VDY1
Mfr. Model # 4VDY1
UNSPSC #39101612
Catalog Page 246
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 12VMB-1
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 12
Bulb Primary Application Indicator
Watts 2.0
Bulb Type Miniature
Average Bulb Life 12,000 hr.
Lumens 10
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.