Check Availability
  • LUMAPRO 

    Trade Number 120MB, 3.6 Watts Miniature Incandescent Bulb, T2-1/2, Miniature Bayonet (BA9s)

  • Item # 2EKV1
  • Mfr. Model # 2EKV1
Trade Number 120MB, 3.6 Watts Miniature Incandescent Bulb, T2-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in indicator applications.
Show More Close
 

Technical Specifications

Item # 2EKV1
Mfr. Model # 2EKV1
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.06 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 120MB
Bulb Shape T2-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 120VAC
Bulb Primary Application Indicator
Watts 3.6
Bulb Type Miniature
Bulb Amps 20mA
Average Bulb Life 7500 hr.
Lumens 4
Light Technology Incandescent
Light Color Clear
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 21/64"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.