Check Availability
  • LUMAPRO 

    String Light, 50 LED, WarmWht, Concave

  • Item # 21AP67
  • Mfr. Model # 21AP67
String Light, 50 LED, WarmWht, Concave
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AP67
Mfr. Model # 21AP67
UNSPSC #39112102
Shipping Weight 0.8 lbs
Country of Origin Vietnam *
Item LED Holiday String Lights
Watts 4.8
Light Color Warm White
Lens Type Epoxy Resin
Number of LEDs 50 Concave
Voltage 120
Length 300"
Width 1"
Temp. Range 23 Degrees to 140 Degrees F
Rated Life 50,000 hr.
Standards UL Listed
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms