Check Availability
  • LUMAPRO 

    Silver Steel and Plastic Attachment Clip, Attach Track to T-Bar Ceiling

  • Item # 10F197
  • Mfr. Model # 10F197
Silver Steel and Plastic Attachment Clip, Attach Track to T-Bar Ceiling
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10F197
Mfr. Model # 10F197
UNSPSC #39111508
Shipping Weight 0.2 lbs
Country of Origin China *
Item - Track Lighting Attachment Clip
Color Silver
Length 1-7/64"
Width 1-1/2"
Material Steel and Plastic
Description/Special Features Attach Track to T-Bar Ceiling
Height 1"
Standards UL/CuL
Item T-Bar Attachment Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov