Check Availability
  • LUMAPRO 

    Multi Beam Fldlght, Incdsnt, 300W, 120V

  • Item # 2LBL9
  • Mfr. Model # 2LBL9
Multi Beam Fldlght, Incdsnt, 300W, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable polycarbonate sensor has up to 100-ft. of motion detection that turns lights on only when ambient light is below the set level and motion is detected. Lights stay on for a user-programmed length of time. Includes 2 wireless RF motion sensors to extend range.
Show More Close
 

Technical Specifications

Item # 2LBL9
Mfr. Model # 2LBL9
UNSPSC #39111605
Catalog Page 462
Shipping Weight 3.2 lbs
Country of Origin China *
Item - Floodlights Multiple Beam Floodlight
Lamp Watts - Fixtures 300.0
Fixture Housing Color Bronze
Sensor Type - Fixtures Passive Infrared
Number of Heads 2
Number of Sensors 1
Coverage 7700 sq. ft.
Fixture Voltage 120
Includes (2) Remote Motion Sensors, RF Receiver
Lamp Included No
Lamp Type - Fixtures Incandescent
Standards UL Listed, Weatherproof
Viewing Angle 180 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms