Check Availability
  • LUMAPRO 

    Magnetic CFL Ballast Max. Lamp Watts, 120 V, Preheat Ballast Start Type

  • Item # 1XUL7
  • Mfr. Model # 1XUL7
Magnetic CFL Ballast Max. Lamp Watts, 120 V, Preheat Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1XUL7
Mfr. Model # 1XUL7
UNSPSC #39111801
Shipping Weight 0.35 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Magnetic
Input Watts 10
Ballast Voltage 120
Min. Starting Temp. 25 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Preheat
Ballast Max. Number of Lamps 1
Ballast Lamp Type Compact Fluorescent
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference A17
Base Type 2 Pin
Ballast Factor 0.88
Power Factor 0.53
Length 2-3/8"
Width 1-1/8"
Height 1-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov