Check Availability
  • LUMAPRO 

    LED Rechargeable Hand Lamp, 3 Lamp Watts, Cordless Cord Length, Black/Gray

  • Item # 52YK80
  • Mfr. Model # 52YK80
  • (1)
LED Rechargeable Hand Lamp, 3 Lamp Watts, Cordless Cord Length, Black/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52YK80
Mfr. Model # 52YK80
UNSPSC #39111518
Catalog Page 522
Shipping Weight 1.62 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source 6VDC
Lamp Watts 3
Cord Length Cordless
Lumens 300
Color Black/Gray
Length 15"
Amps 0.5
Housing Material Plastic
Handle Straight
Housing Dia. 1-1/2"
Lens Material Polycarbonate
Rechargeable Yes
IP Rating IP41
Standards cETLus
Includes Li-ion Battery, Adaptor, (2) Hooks, Magnet
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.