Check Availability
  • LUMAPRO 

    LED Rechargeable Hand Lamp, 3.0 Lamp Watts, Cordless Cord Length, Black/Red

  • Item # 40KG21
  • Mfr. Model # 40KG21
LED Rechargeable Hand Lamp, 3.0 Lamp Watts, Cordless Cord Length, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 40KG21
Mfr. Model # 40KG21
UNSPSC #39111518
Catalog Page 522
Shipping Weight 0.94 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source 100 to 240VAC
Lamp Watts 3.0
Cord Length Cordless
Lumens 240
Color Black/Red
Length 10-1/2"
Amps 1
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Plastic
Handle Straight
Housing Dia. 1-23/64"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable Yes
Features Automatic Shut-Off and Overcharge Protection, 120 Degrees Vertical and 180 Degrees Horizontal Rotate Function for Convenient Application, Aluminum Back Shell with Impact Resistant and Heat Delivered, Bottom Magnet Base
Standards UL Adaptor
Includes Adaptor, USB Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov