Check Availability
  • LUMAPRO 

    LED Rechargeable Hand Lamp, 6.0 Lamp Watts, Cordless Cord Length, Black/Red

  • Item # 22FJ07
  • Mfr. Model # 22FJ07
LED Rechargeable Hand Lamp, 6.0 Lamp Watts, Cordless Cord Length, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cordless LED hand lamp with polycarbonate lens. Constructed with plastic housing. Includes mounting hooks for hands-free use. Rechargeable.
Show More Close
 

Technical Specifications

Item # 22FJ07
Mfr. Model # 22FJ07
UNSPSC #39111518
Shipping Weight 7.3 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 6.0
Cord Length Cordless
Lumens 450
Color Black/Red
Length 47-15/64"
Amps 0.22
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Plastic
Handle Straight
Housing Dia. 2" x 2-1/2"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable Yes
Standards UL Charger
Includes (2) Hooks, 6 LED Unit
* This product's country of origin is subject to change

Compliance and Restrictions