This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LUMAPRO 

    LED Rechargeable Hand Lamp, 5.4 Lamp Watts, Cordless Cord Length, Black/Red

  • Item # 22FH97
  • Mfr. Model # 22FH97
LED Rechargeable Hand Lamp, 5.4 Lamp Watts, Cordless Cord Length, Black/Red

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Compact lamp lets you illuminate hard-to-reach areas, such as in corners and behind machinery. Include lamp. 120V system. Black/red color and a straight handle.
Show More Close
 

Technical Specifications

Item # 22FH97
Mfr. Model # 22FH97
UNSPSC #39111518
Catalog Page 522
Shipping Weight 1.5 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 5.4
Cord Length Cordless
Lumens 400
Color Black/Red
Length 19-11/16"
Amps 0.3
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Plastic
Handle Straight
Housing Dia. 1-3/4"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable Yes
Standards UL Charger
Includes (2) Hooks, 90 LED Unit
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.