This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LUMAPRO 

    LED Rechargeable Hand Lamp, 3.6 Lamp Watts, Cordless Cord Length, Black/Red

  • Item # 22FH91
  • Mfr. Model # 22FH91
LED Rechargeable Hand Lamp, 3.6 Lamp Watts, Cordless Cord Length, Black/Red

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Cordless LED hand lamp with polycarbonate lens. Constructed with plastic housing. Includes mounting hooks for hands-free use. Rechargeable.
Show More Close
 

Technical Specifications

Item # 22FH91
Mfr. Model # 22FH91
UNSPSC #39111518
Shipping Weight 1.2 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 3.6
Cord Length Cordless
Lumens 300
Color Black/Red
Length 16-9/64"
Amps 0.2
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Plastic
Handle Straight
Housing Dia. 1-3/4"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable Yes
Standards UL Charger
Includes (2) Hooks,60 LED Unit
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.