Check Availability
  • LUMAPRO 

    LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.16"

  • Item # 49XX88
  • Mfr. Model # 49XX88
LED Penlight, Aluminum, Maximum Lumens Output: 90, Black, 5.16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering reliable illumination, this compact flashlight is easy to store and transport. Great for use in tight spaces.
Show More Close
 

Technical Specifications

Item # 49XX88
Mfr. Model # 49XX88
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.17 lbs
Country of Origin China *
Item Penlight
Flashlight Grade Industrial
Light Technology LED
Number of Batteries 2
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Length 5.16"
Lumens Range 50 to 99
Maximum Lumens Output 90
Lumens 90
Run Time on High Setting 10 hr.
Body Color Black
Flashlight Body Material Aluminum
Batteries Included No
Battery Burn Time 10 hr.
Body Dia. 0.55"
Lamp Life 50,000 hr.
Switch Type Push Button
Lens Material Polycarbonate
Beam Distance 45m
Light Output Modes High
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms