Check Availability
  • LUMAPRO 

    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 200, Black

  • Item # 49XX85
  • Mfr. Model # 49XX85
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 200, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Designed for hands-free illumination in low-light environments, this headlamp can be worn directly on your head or over a helmet or hat.
Show More Close
 

Technical Specifications

Item # 49XX85
Mfr. Model # 49XX85
UNSPSC #39111702
Catalog Page 528
Shipping Weight 0.36 lbs
Country of Origin China *
Item Headlamp
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable Yes
Flashlight Battery Type Lithium-Ion
Flashlight Battery Size 3.7V
Lumens 200/90/20
Lumens Range 100 to 249
Maximum Lumens Output 200
Run Time on High Setting 4.5 hr.
Light Output Modes High / Medium / Low
Body Color Black
Flashlight Body Material Plastic
Special Light Output Mode Strobe
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 3.5/30 hr.
Lamp Life 50,000 hr.
Flashlight Beam Type Dual, Flood, Spot
Weight with Batteries 0.19 oz.
Lens Material Polycarbonate
Switch Type Push Button
Mounting Type Head Strap
Body Dia. 1.50"
Beam Distance 85/58/30m
Water Penetration Rating IP54
Drop Rating 2.0m
Peak Beam Intensity 1900/840/220/65cd
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.