Check Availability
  • LUMAPRO 

    LED Headlamp, Aluminum, 50,000 hr. Lamp Life, Maximum Lumens Output: 120, Black

  • Item # 49XX77
  • Mfr. Model # 49XX77
LED Headlamp, Aluminum, 50,000 hr. Lamp Life, Maximum Lumens Output: 120, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hands-free illumination in low-light environments, this headlamp can be worn directly on your head or over a helmet or hat.
Show More Close
 

Technical Specifications

Item # 49XX77
Mfr. Model # 49XX77
UNSPSC #39111702
Catalog Page 528
Shipping Weight 0.2 lbs
Country of Origin China *
Item Headlamp
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable No
Flashlight Battery Type Alkaline
Flashlight Battery Size AA
Lumens 115
Lumens Range 100 to 249
Maximum Lumens Output 120
Run Time on High Setting 1.2 hr.
Light Output Modes High / Low
Body Color Black
Flashlight Body Material Aluminum
Special Light Output Mode SOS, Strobe
Number of Batteries 1
Batteries Included No
Battery Burn Time 1.2 hr.
Lamp Life 50,000 hr.
Flashlight Beam Type Spot
Weight with Batteries 2.54 oz.
Lens Material Polycarbonate
Switch Type Push Button
Mounting Type Strap
Body Dia. 0.95"
Beam Distance 72m
Water Penetration Rating IPX4
Drop Rating 1.0m
Standards CE, RoHs
Peak Beam Intensity 1300cd
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions