Check Availability
  • LUMAPRO 

    LED Hand Lamp, 4.5 Lamp Watts, 10 ft. Cord Length, Black/Gray, Includes (2) Hooks, Magnet

  • Item # 52YK79
  • Mfr. Model # 52YK79
LED Hand Lamp, 4.5 Lamp Watts, 10 ft. Cord Length, Black/Gray, Includes (2) Hooks, Magnet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YK79
Mfr. Model # 52YK79
UNSPSC #39111518
Catalog Page 522
Shipping Weight 1.7 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 4.5
Cord Length 10 ft.
NEC Cord Designation SJT
Gauge/Conductor 18/2
Lumens 300
Color Black/Gray
Length 15"
Amps 0.7
NEMA Plug Configuration 1-15P
Housing Material Plastic
Handle Straight
Housing Dia. 1-1/2"
Lens Material Polycarbonate
Rechargeable No
NEMA Rating 1
IP Rating IP41
Standards cETLus
Includes (2) Hooks, Magnet
* This product's country of origin is subject to change

Compliance and Restrictions