Check Availability
  • LUMAPRO 

    LED Hand Lamp, 6.5 Lamp Watts, 25 ft. Cord Length, Black/Gray, Includes Hook, Magnet, Outlet

  • Item # 2YKN5
  • Mfr. Model # 2YKN5
  • (1)
LED Hand Lamp, 6.5 Lamp Watts, 25 ft. Cord Length, Black/Gray, Includes Hook, Magnet, Outlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YKN5
Mfr. Model # 2YKN5
UNSPSC #39111518
Catalog Page 522
Shipping Weight 3.5 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 6.5
Cord Length 25 ft.
NEC Cord Designation SJT
Gauge/Conductor 16/3
Lumens 450
Color Black/Gray
Length 14"
Amps 12
NEMA Plug Configuration 5-15P
NEMA Receptacle Configuration 5-15R
Housing Material Plastic
Handle Straight
Housing Dia. 3-1/2"
Lens Material Polycarbonate
Rechargeable No
NEMA Rating 5
IP Rating IP40
Standards cETLus
Includes Hook, Magnet, Outlet
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.