Check Availability
LED Hand Lamp, 7.5 Lamp Watts, 25 ft. Cord Length, Black/Gray, Includes (2) Hooks, Magnet
  • LUMAPRO 

    LED Hand Lamp, 7.5 Lamp Watts, 25 ft. Cord Length, Black/Gray, Includes (2) Hooks, Magnet

  • Item # 2YKN3
  • Mfr. Model # 2YKN3
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2YKN3
Mfr. Model # 2YKN3
UNSPSC #39111518
Catalog Page 522
Shipping Weight 2.55 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 7.5
Cord Length 25 ft.
NEC Cord Designation SJT
Gauge/Conductor 18/2
Lumens 500
Color Black/Gray
Length 19"
Amps 0.1
NEMA Plug Configuration 1-15P
Housing Material Plastic
Handle Straight
Housing Dia. 2"
Lens Material Polycarbonate
Rechargeable No
NEMA Rating 5
IP Rating IP41
Standards cETLus
Includes (2) Hooks, Magnet

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.