Check Availability
  • LUMAPRO 

    LED Hand Lamp, 4.5 Lamp Watts, 50 ft. Cord Length, Black/Gray, Includes (2) Hooks, Magnet

  • Item # 2YKN2
  • Mfr. Model # 2YKN2
LED Hand Lamp, 4.5 Lamp Watts, 50 ft. Cord Length, Black/Gray, Includes (2) Hooks, Magnet Hand Lamp,LED,4.5W,50Ft Cord
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2YKN2
Mfr. Model # 2YKN2
UNSPSC #39111518
Catalog Page 522
Shipping Weight 3.5 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 4.5
Cord Length 50 ft.
NEC Cord Designation SJT
Gauge/Conductor 18/2
Lumens 300
Color Black/Gray
Length 14"
Amps 0.02
NEMA Plug Configuration 1-15P
Housing Material Plastic
Handle Straight
Housing Dia. 2"
Lens Material Polycarbonate
Rechargeable No
IP Rating IP41
Standards cETLus
Includes (2) Hooks, Magnet
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov