Check Availability
LED Hand Lamp, 3.8 Lamp Watts, 25 ft. Cord Length, Black/Red
  • LUMAPRO 

    LED Hand Lamp, 3.8 Lamp Watts, 25 ft. Cord Length, Black/Red

  • Item # 22FJ05
  • Mfr. Model # 22FJ05
Qty
Invalid Quantity
Share This Product Add to List

Product Details

LED hand lamp with polycarbonate lens. Constructed with plastic housing. Includes mounting hooks for hands-free use.
Show More Close
 

Technical Specifications

Item # 22FJ05
Mfr. Model # 22FJ05
UNSPSC #39111518
Shipping Weight 2.4 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 3.8
Cord Length 25 ft.
NEC Cord Designation SJTOW
Gauge/Conductor 18/2
Lumens 320
Color Black/Red
Length 14-1/8"
Amps 0.16
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Plastic
Handle Straight
Housing Dia. 2-1/4"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable No
Standards UL Adaptor
Includes (2) Hooks, 64 Surface Mount LED Unit

* This product's country of origin is subject to change

Compliance and Restrictions