Check Availability
  • LUMAPRO 

    LED Hand Lamp, 5.4 Lamp Watts, 50 ft. Cord Length, Black/Red

  • Item # 22FJ02
  • Mfr. Model # 22FJ02
LED Hand Lamp, 5.4 Lamp Watts, 50 ft. Cord Length, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact lamp lets you illuminate hard-to-reach areas, such as in corners and behind machinery. Include lamp. 120V system. Black/red color and a straight handle.
Show More Close
 

Technical Specifications

Item # 22FJ02
Mfr. Model # 22FJ02
UNSPSC #39111518
Shipping Weight 3.5 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 5.4
Cord Length 50 ft.
NEC Cord Designation SJTOW
Gauge/Conductor 18/2
Lumens 480
Color Black/Red
Length 19-11/16"
Amps 0.2
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Plastic
Handle Straight
Housing Dia. 1-3/4"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable No
Standards UL Adaptor
Includes (2) Hooks, 90 Surface Mount LED Unit
* This product's country of origin is subject to change

Compliance and Restrictions