Check Availability
  • LUMAPRO 

    LED Hand Lamp, 5.4 Lamp Watts, 50 ft. Cord Length, Black/Red, Includes (2) Hooks, 90 LED Unit

  • Item # 22FJ01
  • Mfr. Model # 22FJ01
LED Hand Lamp, 5.4 Lamp Watts, 50 ft. Cord Length, Black/Red, Includes (2) Hooks, 90 LED Unit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LED hand lamp with polycarbonate lens and plastic housing. Includes mounting hooks for hands-free use.
Show More Close
 

Technical Specifications

Item # 22FJ01
Mfr. Model # 22FJ01
UNSPSC #39111518
Shipping Weight 3.42 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 5.4
Cord Length 50 ft.
NEC Cord Designation SJTOW
Gauge/Conductor 18/2
Lumens 400
Color Black/Red
Length 19-11/16"
Amps 0.2
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Plastic
Handle Straight
Housing Dia. 1-3/4"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable No
Standards UL Adaptor
Includes (2) Hooks, 90 LED Unit
* This product's country of origin is subject to change

Compliance and Restrictions