Check Availability
LED Hand Lamp, 5.4 Lamp Watts, 25 ft. Cord Length, Black/Red
  • LUMAPRO 

    LED Hand Lamp, 5.4 Lamp Watts, 25 ft. Cord Length, Black/Red

  • Item # 22FH99
  • Mfr. Model # 22FH99
Qty
Invalid Quantity
Share This Product Add to List

Product Details

LED hand lamp with polycarbonate lens. Constructed with plastic housing. Includes mounting hook for hands-free use.
Show More Close
 

Technical Specifications

Item # 22FH99
Mfr. Model # 22FH99
UNSPSC #39111518
Shipping Weight 2.3 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 5.4
Cord Length 25 ft.
NEC Cord Designation SJTOW
Gauge/Conductor 18/2
Lumens 480
Color Black/Red
Length 19-11/16"
Amps 0.2
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Plastic
Handle Straight
Housing Dia. 1-3/4"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable No
Standards UL Adaptor
Includes (2) Hooks, 90 Surface Mount LED Unit

* This product's country of origin is subject to change

Compliance and Restrictions