Check Availability
LED Hand Lamp, 3.6 Lamp Watts, 50 ft. Cord Length, Black/Red
  • LUMAPRO 

    LED Hand Lamp, 3.6 Lamp Watts, 50 ft. Cord Length, Black/Red

  • Item # 22FH96
  • Mfr. Model # 22FH96
Qty
Invalid Quantity
Share This Product Add to List

Product Details

LED hand lamp with polycarbonate lens. Constructed with plastic housing. Includes mounting hooks for hands-free use.
Show More Close
 

Technical Specifications

Item # 22FH96
Mfr. Model # 22FH96
UNSPSC #39111518
Shipping Weight 3.3 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source 120VAC
Lamp Watts 3.6
Cord Length 50 ft.
NEC Cord Designation SJTOW
Gauge/Conductor 18/2
Lumens 340
Color Black/Red
Length 16-9/64"
Amps 0.2
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Plastic
Handle Straight
Housing Dia. 1-3/4"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable No
Standards UL Adaptor
Includes (2) Hooks,60 Surface Mount LED Unit

* This product's country of origin is subject to change

Compliance and Restrictions