Check Availability
  • LUMAPRO 

    High Pressure Sodium HID Ballast Kit, 100 Max. Lamp Watts, 120/208/240/277 V, Pulse Ballast Start Ty

  • Item # 1XUF3
  • Mfr. Model # 1XUF3
High Pressure Sodium HID Ballast Kit, 100 Max. Lamp Watts, 120/208/240/277 V, Pulse Ballast Start Ty HID Ballast Kit,HPS,100W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HID Core and Coil Ballast Kits
• Contain everything required to service HID fixtures: ballast, capacitor, ignitor (where required), clamps, and mounting hardware Ballast kits are compatible with most fixture designs
Ballasts are vacuum impregnated to help eliminate premature failure and voltage breakdown, for longer life and quieter operation. No live parts for safety. Use only capacitor and ignitor included with kit. To ensure compatibility, replace all ballast components when repairing an HID fixture. Match the ANSI code on the ballast being replaced, or on the lamp in the fixture to assure compatibility.
Note: Not for use on recessed HID fixtures.
Show More Close
 

Technical Specifications

Item # 1XUF3
Mfr. Model # 1XUF3
UNSPSC #39111801
Catalog Page 478
Shipping Weight 7.05 lbs
Country of Origin China *
Item HID Ballast Kit
Ballast Lamp Type High Pressure Sodium
Ballast Start Type Pulse
Ballast Max. Lamp Watts 100
ANSI Code S54
Input Watts 130
Ballast Voltage 120/208/240/277
Ballast Item HID Ballast Kit
Ballast Family HID Magnetic
Ballast Type Core and Coil
Number of Lamps 1
Min. Starting Temp. -40 Degrees F
Hz 60
Operating Amps @ 120V 1.1
Operating Amps @ 208V 0.7
Operating Amps @ 240V 0.6
Operating Amps @ 277V 0.5
Insulation Class H
Thermal Protection No
Length 4"
Width 4"
Height 3"
Includes Capacitor, Ignitor, Core And Coil, Mounting Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close