Check Availability
  • LUMAPRO 

    Halogen, Incandescent, LED Step Shape Kit, 120VAC Lamp Voltage, 75 Max. Wattage, White

  • Item # 10F172
  • Mfr. Model # 10F172
Halogen, Incandescent, LED Step Shape Kit, 120VAC Lamp Voltage, 75 Max. Wattage, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LumaPro® Track Lighting

• Fixtures adjust 90° vertically, 350° horizontally Lamps not included
Show More Close
 

Technical Specifications

Item # 10F172
Mfr. Model # 10F172
UNSPSC #39111508
Catalog Page 430
Shipping Weight 5.5 lbs
Country of Origin China *
Item - Track Lighting Kit
Number of Heads - Track Lighting 3
Shape - Track Lighting Head Step
Track Length - Nominal - Track Lighting 4 ft.
Light Technology Halogen, Incandescent, LED
Max. Wattage - Track Lighting Head 75
Lamp Voltage - Track Lighting Head 120VAC
Color - Track Lighting Head White
Suggested Lamp Type - Track Lighting Head A19, BR30, PAR30, PAR30L, R30
Number of Circuits - Track Lighting 1
Voltage - Track Lighting Track 120VAC
Diameter 4-1/2"
Length 6-1/4"
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Lamp Included No
Item Track Light Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms