Check Availability
  • LUMAPRO 

    Electronic CFL Ballast, 42 Max. Lamp Watts, 120/277 V, Programmed Ballast Start Type

  • Item # 4KGL2
  • Mfr. Model # 4KGL2
Electronic CFL Ballast, 42 Max. Lamp Watts, 120/277 V, Programmed Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Energy-efficient electronic ballasts can eliminate the flickering and humming sometimes associated with compact fluorescent lights.
Show More Close
 

Technical Specifications

Item # 4KGL2
Mfr. Model # 4KGL2
UNSPSC #39111801
Catalog Page 476
Shipping Weight 0.92 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Electronic
Ballast Family LumaPro(R)
Input Watts 82
Ballast Voltage 120/277
Min. Starting Temp. 0 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Programmed
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 42
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference C7
Base Type 4 Pin
Ballast Factor 1
Power Factor Greater Than 0.97
Length 6-1/2"
Width 2-7/8"
Height 1-1/8"
Wiring Type Series
Light Output Normal
Special Features Dual Connector
Total Harmonic Distortion Less Than 10%
Number of F26DBX Lamps 2
Number of F32BX Lamps 2
Number of F42BX Lamps 2
Number of F282D/4P Lamps 2
Number of F382D/4P Lamps 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov