Check Availability
  • LUMAPRO 

    Electronic CFL Ballast, 42 Max. Lamp Watts, 120 to 277 V, Programmed/Rapid Ballast Start Type

  • Item # 16X960
  • Mfr. Model # 16X960
Electronic CFL Ballast, 42 Max. Lamp Watts, 120 to 277 V, Programmed/Rapid Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X960
Mfr. Model # 16X960
UNSPSC #39111801
Catalog Page 476
Shipping Weight 0.85 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Electronic
Ballast Family LumaPro(R)
Input Watts 53
Ballast Voltage 120 to 277
Min. Starting Temp. -4 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Programmed/Rapid
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 42
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference D2
Base Type 4 Pin
Ballast Factor 0.86
Power Factor 0.99
Length 4-59/64"
Width 2-1/2"
Height 1-9/64"
Wiring Type Series
Light Output Normal
Number of F26DBX Lamps 1 or 2
Number of F39BX Lamps 1
Number of F40BX Lamps 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.