Check Availability
  • LUMAPRO 

    Electronic CFL Ballast, 40 Max. Lamp Watts, 120 to 277 V, Programmed/Rapid Ballast Start Type

  • Item # 16X956
  • Mfr. Model # 16X956
Electronic CFL Ballast, 40 Max. Lamp Watts, 120 to 277 V, Programmed/Rapid Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 16X956
Mfr. Model # 16X956
UNSPSC #39111801
Catalog Page 475
Shipping Weight 1.05 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Electronic
Ballast Family LumaPro(R)
Input Watts 87
Ballast Voltage 120 to 277
Min. Starting Temp. -4 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Programmed/Rapid
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 40
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference D6
Base Type 4 Pin
Ballast Factor 0.88
Power Factor 0.99
Length 12-13/16"
Width 1-11/32"
Height 1-9/64"
Wiring Type Series
Light Output Normal
Number of F39BX Lamps 1 or 2
Number of F40BX Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov