Check Availability
  • LUMAPRO 

    Electronic CFL Ballast, 18 Max. Lamp Watts, 120 V, Rapid Ballast Start Type

  • Item # 16X953
  • Mfr. Model # 16X953
Electronic CFL Ballast, 18 Max. Lamp Watts, 120 V, Rapid Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Energy-efficient electronic ballasts can eliminate the flickering and humming sometimes associated with compact fluorescent lights.
Show More Close
 

Technical Specifications

Item # 16X953
Mfr. Model # 16X953
UNSPSC #39111801
Catalog Page 475
Shipping Weight 0.65 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Electronic
Ballast Family LumaPro(R)
Input Watts 31
Ballast Voltage 120
Min. Starting Temp. 32 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Rapid
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 18
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference D1
Base Type 4 Pin
Ballast Factor 0.8
Power Factor 0.5
Length 3-29/32"
Width 2-1/16"
Height 1-3/16"
Wiring Type Series
Light Output Normal
Number of F18BX Lamps 2
Number of F18DBX Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov