Check Availability
  • LUMAPRO 

    Electronic CFL Ballast, 13 Max. Lamp Watts, 120 V, Rapid Ballast Start Type

  • Item # 16X952
  • Mfr. Model # 16X952
Electronic CFL Ballast, 13 Max. Lamp Watts, 120 V, Rapid Ballast Start Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Energy-efficient electronic ballasts can eliminate the flickering and humming sometimes associated with compact fluorescent lights.
Show More Close
 

Technical Specifications

Item # 16X952
Mfr. Model # 16X952
UNSPSC #39111801
Catalog Page 476
Shipping Weight 0.65 lbs
Country of Origin China *
Item CFL Ballast
Ballast Type Electronic
Ballast Family LumaPro(R)
Input Watts 26
Ballast Voltage 120
Min. Starting Temp. 32 Degrees F
Ballast Item CFL Ballast
Ballast Start Type Rapid
Ballast Max. Number of Lamps 2
Ballast Lamp Type Compact Fluorescent
Ballast Max. Lamp Watts 13
Ballast Dimming No
Ballast Dimming Type No Dimming
Dimension Reference D1
Base Type 4 Pin
Ballast Factor 0.87
Power Factor 0.5
Length 3-29/32"
Width 2-1/16"
Height 1-3/16"
Wiring Type Series
Light Output Normal
Number of F7BX Lamps 2
Number of F9BX Lamps 2
Number of F13BX Lamps 2
Number of F13DBX Lamps 2
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.