Check Availability
  • LUMAPRO 

    Electronic Ballast, 40 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming

  • Item # 4KGK8
  • Mfr. Model # 4KGK8
Electronic Ballast, 40 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming Electronic Ballast,T8 Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 4KGK8
Mfr. Model # 4KGK8
UNSPSC #39111801
Catalog Page 472
Shipping Weight 1.21 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T8
Ballast Family LumaPro
Ballast Max. Number of Lamps 3
Ballast Voltage 120/277
Light Output Low
Min. Starting Temp. 0 Degrees F
Amps AC 0.27 to 0.64
Input Watts 74 to 76
Ballast Max. Lamp Watts 40
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.78
Power Factor Greater Than0.95
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-5/16"
Height 1"
Wiring Type Parallel
Number of F17T8 Lamps 2 or 3
Number of F25T12 Lamps 2 or 3
Number of F28T8 Lamps 2 or 3
Number of F32T8 Lamps 2 or 3
Number of F32T8(26W) Lamps 2 or 3
Number of F32T8(28W) Lamps 2 or 3
Number of F32T8(30W) Lamps 2 or 3
Number of F40T12 U-Bend Lamps 2
Number of F40T8 Lamps 2
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition NEMA Premium Rated
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.