Check Availability
  • LUMAPRO 

    Electronic Ballast, 110 Max. Lamp Watts, 120/277 V, Rapid Start, No Dimming

  • Item # 4KGH5
  • Mfr. Model # 4KGH5
Electronic Ballast, 110 Max. Lamp Watts, 120/277 V, Rapid Start, No Dimming Electronic Ballast,T12HO Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 4KGH5
Mfr. Model # 4KGH5
UNSPSC #39111801
Catalog Page 472
Shipping Weight 2.45 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Rapid
Ballast Lamp Type T12HO
Ballast Family LumaPro
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0
Amps AC 0.66 to 1.54
Input Watts 180 to 185
Ballast Max. Lamp Watts 110
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.89
Power Factor Greater Than0.97
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 2-5/16"
Height 1-5/8"
Wiring Type Series
Number of F48T12 Lamps 2
Number of F48T8 Lamps 2
Number of F60T12 Lamps 2
Number of F60T8 Lamps 2
Number of F72T12 Lamps 2
Number of F72T8 Lamps 2
Number of F96T12 Lamps 1 or 2
Number of F96T8 Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov