Check Availability
  • LUMAPRO 

    Electronic Ballast, 39 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming

  • Item # 4KGG2
  • Mfr. Model # 4KGG2
Electronic Ballast, 39 Max. Lamp Watts, 120/277 V, Programmed Start, No Dimming Electronic Ballast,T5 Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 4KGG2
Mfr. Model # 4KGG2
UNSPSC #39111801
Catalog Page 472
Shipping Weight 0.665 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed
Ballast Lamp Type T5
Ballast Family LumaPro
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 0 Degrees F
Amps AC 0.31 to 0.73
Input Watts 85 to 87
Ballast Max. Lamp Watts 39
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 1
Power Factor Greater Than0.95
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-5/16"
Height 1"
Wiring Type Series
Number of F24T5 Lamps 1 or 2
Number of F39T5 Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions