Check Availability
  • LUMAPRO 

    Electronic Ballast, 59 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming

  • Item # 4KGF7
  • Mfr. Model # 4KGF7
  • (1)
Electronic Ballast, 59 Max. Lamp Watts, 120/277 V, Instant Start, No Dimming Electronic Ballast,T8 Lamps,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This electronic ballast is designed to help save energy in applications that do not have frequent switching cycles. It is also suitable for lamps that are not switched frequently during normal operation.
Show More Close
 

Technical Specifications

Item # 4KGF7
Mfr. Model # 4KGF7
UNSPSC #39111801
Catalog Page 472
Shipping Weight 1.38 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Instant
Ballast Lamp Type T8
Ballast Family LumaPro
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output Normal
Min. Starting Temp. 32 Degrees F
Amps AC 0.25 to 0.92
Input Watts 67 to 108
Ballast Max. Lamp Watts 59
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.88
Power Factor Greater Than0.99
Total Harmonic Distortion Less Than 10%
Length 9-1/2"
Width 1-5/16"
Height 1"
Wiring Type Parallel
Number of F96T12 Lamps 1 or 2
Number of F96T8 Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov