Check Availability
  • LUMAPRO 

    Black 1 Circuit/s Power Connector, 2400 Max. Total Watts, 120VAC

  • Item # 10F190
  • Mfr. Model # 10F190
Black 1 Circuit/s Power Connector, 2400 Max. Total Watts, 120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10F190
Mfr. Model # 10F190
UNSPSC #39111508
Shipping Weight 0.45 lbs
Country of Origin China *
Item - Track Lighting Power Connector
Max. Total Wattage - Track Lighting 2400
Voltage - Track Lighting Track 120VAC
Track Color - Track Lighting Black
Number of Circuits - Track Lighting 1
Max. Total Amps - Track Lighting 20
Length - Track Lighting Track and Connectors 4-1/4"
Width - Track Lighting Track and Connectors 4-7/32"
Height - Track Lighting Track and Connectors 1-3/8"
Track Material - Track Lighting Plastic
Function Provides Power To Track From Existing Outlet Box
Standards UL/CuL
Includes Canopy Cover, Dead-End And Hardware
Item Floating Electric Feed
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms