Check Availability
  • LUMAPRO 

    96" x 10" x 4" Linear Low Bay

  • Item # 2NAX5
  • Mfr. Model # 2NAX5
96" x 10" x 4" Linear Low Bay
Qty
  • Web Price
    $196.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
General-Purpose Standard Series

• For mounting heights up to 16 ft. 12" reflector offers suitable illumination for light-duty applications For direct or suspended applications; can be single or row mounted Solid-top reflector style (nonapertured) for general lighting; apertured models offer 8% uplight
Show More Close
 

Technical Specifications

Item # 2NAX5
Mfr. Model # 2NAX5
UNSPSC #39111501
Catalog Page 443
Shipping Weight 5.0 lbs
Country of Origin China *
Light Technology Fluorescent
Lighting Certification Unrated
Standards UL listed
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 112.0
Lamp Watts - Fixtures 32.0
Housing Finish White Powder Paint
Fixture Housing Color White
Number of Light Bars 4
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 2ETU3
Fixture Length 96"
Fixture Width 10"
Fixture Height 4"
Reflector Type Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Suspended Pendant
Metal Gauge 22
Channel Connector Combination Screw On Endplate/Channel Connector
Channel Width 9"
Description/Special Features Tandem
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms