Check Availability
  • LUMAPRO 

    9 Watts LED Lamp, BR30, Medium Screw (E26), 650 Lumens, 2700K Bulb Color Temp.

  • Item # 44ZX52
  • Mfr. Model # 44ZX52
9 Watts LED Lamp, BR30, Medium Screw (E26), 650 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides soft, illumination with up to 88% energy savings compared to incandescents. Smooth construction for use in track, display, and recessed lights. Dimmable down to 10%.
Show More Close
 

Technical Specifications

Item # 44ZX52
Mfr. Model # 44ZX52
UNSPSC #39112102
Catalog Page 509
Shipping Weight 0.43 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape BR
Bulb Shape BR30
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 9
Wattage Equivalency 65W INC/16W CFL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 120 Degrees
Lumens 650
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 5-13/64"
Bulb Power Source Plug and Play
Bulb Designation LUMAPRO GR 9BR30/LED/827/DIM
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Alternate Search Terms