Check Availability
  • LUMAPRO 

    9.0 Watts Screw-In CFL, PAR20, Medium Screw (E26), 345 Lumens 3000K Bulb Color Temp.

  • Item # 5MRK6
  • Mfr. Model # 5MRK6
9.0 Watts  Screw-In CFL, PAR20, Medium Screw (E26), 345 Lumens 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MRK6
Mfr. Model # 5MRK6
UNSPSC #39101619
Shipping Weight 0.275 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape PAR
Dimmable No
Wattage Equivalency 40W INC
Watts 9.0
Bulb Base Type Medium Screw (E26)
Bulb Shape PAR20
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 3-7/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 345
Bulb Color Temp. 3000K
Voltage 120
Average Bulb Life 8000 hr.
Color Rendering Index 82.0
Bulb Designation 9/CFL/PAR20
Bulb Start Type Preheat
Bulb Min. Starting Temp. -9 Degrees F
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.