Check Availability
  • LUMAPRO 

    75 Watts Plug-In CFL, Medium Screw (E26), 1250 Lumens 2700K Bulb Color Temp.

  • Item # 452M13
  • Mfr. Model # 452M13
75 Watts  Plug-In CFL, Medium Screw (E26), 1250 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M13
Mfr. Model # 452M13
UNSPSC #39101605
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Plug-In CFL
Dimmable No
Wattage Equivalency 75W INC
Watts 75
Bulb Base Type Medium Screw (E26)
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1250
Bulb Color Temp. 2700K
Voltage 110-127
Average Bulb Life 10,000 hr.
Color Rendering Index 81.0
Bulb Designation EL/MDTQ 18W T2
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards UL
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.