Check Availability
  • LUMAPRO 

    70 Watts Metal Halide Quartz Metal Halide, BD17, Medium Screw (E26), 5500 Lumens

  • Item # 54EP59
  • Mfr. Model # 54EP59
70 Watts Metal Halide Quartz Metal Halide, BD17, Medium Screw (E26), 5500 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EP59
Mfr. Model # 54EP59
UNSPSC #39101614
Catalog Page 491
Shipping Weight 0.19 lbs
Country of Origin China *
Item Quartz Metal Halide
Overall Bulb Shape BD
Bulb Shape BD17
Bulb Base Type Medium Screw (E26)
Watts 70
Bulb Color Temp. 4000K
Lumens 5500
Max. Overall Bulb Length 5-7/16"
Shatter-Resistant No
Bulb Designation MH70W/640E26CL1SL/24
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type Standard
Light Distribution Omnidirectional
Color Rendering Index 60.0
Light Bulb Dia. 2-1/8"
Bulb Finish Clear
Bulb Beam Angle 360 Degrees
Average Bulb Life 12,000 hr.
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 1 yr.
Bulb Min. Starting Temp. -30 Degrees C
ANSI Code M98
Standards ANSI
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms