Check Availability
  • LUMAPRO 

    70 Watts High Pressure Sodium High Pressure Sodium Lamp, BD17, Medium Screw (E26), 6300 Lumens

  • Item # 54EP71
  • Mfr. Model # 54EP71
70 Watts High Pressure Sodium High Pressure Sodium Lamp, BD17, Medium Screw (E26), 6300 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EP71
Mfr. Model # 54EP71
UNSPSC #39101617
Catalog Page 493
Shipping Weight 0.15 lbs
Country of Origin China *
Item High Pressure Sodium Lamp
Overall Bulb Shape BD
Bulb Shape BD17
Bulb Base Type Medium Screw (E26)
Watts 70
Bulb Color Temp. 2100K
Lumens 6300
Max. Overall Bulb Length 5-7/16"
Shatter-Resistant No
Bulb Designation C70S62/MPH12PK
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Standard
Light Distribution Omnidirectional
Color Rendering Index 21.0
Light Bulb Dia. 2-1/8"
Bulb Finish Clear
Bulb Beam Angle 360 Degrees
Average Bulb Life 24,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 3 yr.
Bulb Min. Starting Temp. -30 Degrees C
ANSI Code S62
Standards ANSI
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.