Check Availability
  • LUMAPRO 

    7.5 Watts Incandescent Lamp, S11, Medium Screw (E26), 53 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 4RZX9
  • Mfr. Model # 4RZX9
7.5 Watts Incandescent Lamp, S11, Medium Screw (E26), 53 Lumens, 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This incandescent lamp features a filament that glows when an electric current passes through it. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 4RZX9
Mfr. Model # 4RZX9
UNSPSC #39101612
Catalog Page 501
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape S
Bulb Shape S11
Watts 7.5
Bulb Base Type Medium Screw (E26)
Lumens 53
Bulb Finish Clear
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 130
Shatter-Resistant No
Bulb Designation 7 1/2 S11
Light Appearance 2700 to 2999K, Soft White
Bulb Type Miniature
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 2-1/4"
Light Bulb Dia. 1-3/8"
Average Bulb Life 1400 hr.
Three-Way No
For Enclosed Fixtures No
High Output No
Indoor/Outdoor Usage Indoor Only
Bulb Housing Glass
Standards Exempt from 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).