Check Availability
  • LUMAPRO 

    7.1 Watts Plug-In CFL, PL-S, 2-Pin (G23), 400 Lumens 3500K Bulb Color Temp.

  • Item # 452M28
  • Mfr. Model # 452M28
7.1 Watts  Plug-In CFL, PL-S, 2-Pin (G23), 400 Lumens 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2-Pin (G23) Plug-In (PL) Compact Fluorescent Lamp (CFL) operates by passing an electric current through mercury vapor gas. CFL lamps are designed to replace incandescent bulbs, as they use much less electric power, and they last several times longer. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 452M28
Mfr. Model # 452M28
UNSPSC #39101619
Shipping Weight 0.075 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 15W LFL
Watts 7.1
Bulb Base Type 2-Pin (G23)
Bulb Shape PL-S
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 5-5/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 400
Bulb Color Temp. 3500K
Voltage 40
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation PL-S 7W/835/2P
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Preheat
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.