Check Availability
  • LUMAPRO 

    7.0 Watts Screw-In CFL, T2, Medium Screw (E26), 400 Lumens 2700K Bulb Color Temp.

  • Item # 2CUR9
  • Mfr. Model # 2CUR9
7.0 Watts  Screw-In CFL, T2, Medium Screw (E26), 400 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medium screw lamp provides best performance when operated base-up at 77°F ambient temperature. For indoor use only; not for use on electronic timers or photocells.
Show More Close
 

Technical Specifications

Item # 2CUR9
Mfr. Model # 2CUR9
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.11 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 25W INC
Watts 7.0
Bulb Base Type Medium Screw (E26)
Bulb Shape T2
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 3-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 400
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 7CFL/27
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.