Check Availability
  • LUMAPRO 

    6V, 12Ah Sealed Lead Acid Battery

  • Item # 48H471
  • Mfr. Model # 48H471
6V, 12Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48H471
Mfr. Model # 48H471
UNSPSC #26111709
Catalog Page 429
Shipping Weight 3.92 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 6
Capacity - Batteries 12Ah
For Use With 6CGL1
Item - Emergency Lighting and Exit Signs Battery
Height 3-7/8"
Width 5-15/16"
Depth 2"
Recharge Time 16 hr.
Rechargeable Up To 5 yr.
Terminal Connection Male Faston
Terminal Type Male Tab
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.