Check Availability
6V, 4.5Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48H470
Mfr. Model # 48H470
UNSPSC #26111709
Catalog Page 429
Shipping Weight 1.65 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 6
Capacity - Batteries 4.5Ah
For Use With 6CGL2,6CGN1,6CGN2,6CGN3,6CGN4
Item - Emergency Lighting and Exit Signs Battery
Height 4-3/16"
Width 1-7/8"
Depth 2-3/4"
Recharge Time 16 hr.
Rechargeable Up To 5 yr.
Terminal Connection Male Faston
Terminal Type 0.187" Male Tab
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms