Check Availability
  • LUMAPRO 

    64 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 5140 Lumens, 3000K Bulb Color Temp.

  • Item # 22PV24
  • Mfr. Model # 22PV24
64 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 5140 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LumaPro® LED screw-in replacement lamp lets you keep your existing HID fixture while realizing the energy- and cost-saving benefits of LED lighting. Excellent for phased retrofit projects: When it's time to replace an HID lamp, simply change it out with a retrofit lamp.
Show More Close
 

Technical Specifications

Item # 22PV24
Mfr. Model # 22PV24
UNSPSC #39112102
Shipping Weight 3.4 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape Cylindrical
Bulb Shape Cylindrical
Dimmable No
Bulb Housing Metal/Polycarbonate
Bulb Base Type Mogul Screw (E39)
Watts 64
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type High Output
Bulb Beam Angle 360 Degrees
Lumens 5140
Bulb Primary Application General Purpose
Voltage 100-305
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 10"
Light Bulb Dia. 4-51/64"
Bulb Power Source Direct Wired
Bulb Designation LED/60W/3000K
Bulb Min. Starting Temp. 40 Degrees C
Bulb Operating Temp. Range -30 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 3 yr.
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms