Check Availability
  • LUMAPRO 

    13 Watts Plug-In CFL, 2-Pin (GU24), 900 Lumens 4100K Bulb Color Temp.

  • Item # 452M09
  • Mfr. Model # 452M09
13 Watts  Plug-In CFL, 2-Pin (GU24), 900 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M09
Mfr. Model # 452M09
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.165 lbs
Country of Origin USA *
Item Plug-In CFL
Dimmable No
Wattage Equivalency 60W INC
Watts 13
Bulb Base Type 2-Pin (GU24)
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 3-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 900
Bulb Color Temp. 4100K
Voltage 110-127
Average Bulb Life 10,000 hr.
Color Rendering Index 80.0
Bulb Designation EL/MDTQS 13W GU24 4100K
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards UL
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.